Check Availability
7 ft. 5-1/2" Bimetal Matrix II Band Saw Blade, 1/2" Width, 1 EA
  • MORSE 

    7 ft. 5-1/2" Bimetal Matrix II Band Saw Blade, 1/2" Width, 1 EA

  • Item # 5JDZ0
  • Mfr. Model # 3934810894-WWG
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 5JDZ0
Mfr. Model # 3934810894-WWG
UNSPSC #23172007
Shipping Weight 0.5 lbs
Country of Origin USA *
For Use With Saw Type Band Saws
Item Band Saw Blade
Primary Saw Application Metal
Tooth Type Variable
Length 7 ft. 5-1/2"
Width 1/2"
Thickness 0.025"
Teeth per Inch 8/12
Material Bimetal
Grade Matrix II
For Use With Band Saws
Application General Purpose for Cutting Materials with Easy to Moderate Machinability

* This product's country of origin is subject to change

Compliance and Restrictions