Check Availability
  • MORSE 

    5 ft. 4-1/2" Bimetal M42 Band Saw Blade, 1/2" Width, 1 EA

  • Item # 20UJ40
  • Mfr. Model # 5'4-1/2" ZWED035C811M42
5 ft. 4-1/2" Bimetal M42 Band Saw Blade, 1/2" Width, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Production blade has hardened M42 high-speed steel teeth for cutting alloy steels, mold steels, carbon steels, and structural steels.
Show More Close
 

Technical Specifications

Item # 20UJ40
Mfr. Model # 5'4-1/2" ZWED035C811M42
UNSPSC #27112802
Catalog Page 2352
Shipping Weight 0.55 lbs
Country of Origin USA *
For Use With Saw Type Band Saws
Item Band Saw Blade
Primary Saw Application Metal
Tooth Type Variable
Length 5 ft. 4-1/2"
Width 1/2"
Thickness 0.035"
Teeth per Inch 8/11
Material Bimetal
Grade M42
For Use With Band Saws
Application Multi-Purpose Use When Cutting A Wide Range of Materials Including Mild Steel, Tool Steel, Stainless Steel, Brass, Plastic and Wood
* This product's country of origin is subject to change

Compliance and Restrictions