Check Availability
  • MORSE 

    21 ft. 8" Bimetal M42 Band Saw Blade, 1-1/2" Width, 1 EA

  • Item # 38NJ31
  • Mfr. Model # ZWEN635C34M42 21 FT 8 IN
21 ft. 8" Bimetal M42 Band Saw Blade, 1-1/2" Width, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38NJ31
Mfr. Model # ZWEN635C34M42 21 FT 8 IN
UNSPSC #27112802
Shipping Weight 9.0 lbs
Country of Origin USA *
For Use With Saw Type Band Saws
Item Band Saw Blade
Primary Saw Application Metal
Tooth Type Variable
Length 21 ft. 8"
Width 1-1/2"
Thickness 0.050"
Teeth per Inch 3/4
Material Bimetal
Grade M42
For Use With Band Saws
Application Metal
* This product's country of origin is subject to change

Compliance and Restrictions