Check Availability
15 ft. 6" Bimetal Matrix II Band Saw Blade, 1-1/4" Width, 1 EA
  • MORSE 

    15 ft. 6" Bimetal Matrix II Band Saw Blade, 1-1/4" Width, 1 EA

  • Item # 4WB75
  • Mfr. Model # ZWEG360C34MATPR-15' 6"
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 4WB75
Mfr. Model # ZWEG360C34MATPR-15' 6"
UNSPSC #23172007
Shipping Weight 4.25 lbs
Country of Origin USA *
For Use With Saw Type Band Saws
Item Band Saw Blade
Primary Saw Application Metal
Tooth Type Variable
Length 15 ft. 6"
Width 1-1/4"
Thickness 0.042"
Teeth per Inch 3/4
Material Bimetal
Grade Matrix II
For Use With Band Saws
Application General Purpose for Cutting Materials with Easy to Moderate Machinability

* This product's country of origin is subject to change

Compliance and Restrictions