Check Availability
  • MORSE 

    14 ft. 9" Bimetal Matrix II Band Saw Blade, 1/2" Width, 1 EA

  • Item # 38NJ32
  • Mfr. Model # ZWEDC812MAT 14 FT 9 IN
14 ft. 9" Bimetal Matrix II Band Saw Blade, 1/2" Width, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38NJ32
Mfr. Model # ZWEDC812MAT 14 FT 9 IN
UNSPSC #27112802
Shipping Weight 0.9 lbs
Country of Origin USA *
For Use With Saw Type Band Saws
Item Band Saw Blade
Primary Saw Application Metal
Tooth Type Variable
Length 14 ft. 9"
Width 1/2"
Thickness 0.025"
Teeth per Inch 8/12
Material Bimetal
Grade Matrix II
For Use With Band Saws
Application Metal
* This product's country of origin is subject to change

Compliance and Restrictions