Check Availability
14 ft. 8" Bimetal M42 Band Saw Blade, 1" Width, 1 EA
  • MORSE 

    14 ft. 8" Bimetal M42 Band Saw Blade, 1" Width, 1 EA

  • Item # 38NJ30
  • Mfr. Model # ZWEG083C610M42 14 FT 8 IN
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 38NJ30
Mfr. Model # ZWEG083C610M42 14 FT 8 IN
UNSPSC #27112802
Shipping Weight 2.5 lbs
Country of Origin USA *
For Use With Saw Type Band Saws
Item Band Saw Blade
Primary Saw Application Metal
Tooth Type Variable
Length 14 ft. 8"
Width 1"
Thickness 0.035"
Teeth per Inch 6/10
Material Bimetal
Grade M42
For Use With Band Saws
Application Metal

* This product's country of origin is subject to change

Compliance and Restrictions