Check Availability
  • MORSE 

    14 ft. 6" Bimetal M42 Band Saw Blade, 1" Width, 1 EA

  • Item # 6VEC4
  • Mfr. Model # ZWEG083C1014M42-14' 6"
14 ft. 6" Bimetal M42 Band Saw Blade, 1" Width, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Matrix II bimetal band saw blade is designed for cutting materials such as aluminum castings, carbon steel, and structural steels.
Show More Close
 

Technical Specifications

Item # 6VEC4
Mfr. Model # ZWEG083C1014M42-14' 6"
UNSPSC #27112802
Catalog Page 2354
Shipping Weight 2.5 lbs
Country of Origin USA *
For Use With Saw Type Band Saws
Item Band Saw Blade
Primary Saw Application Metal
Tooth Type Variable
Length 14 ft. 6"
Width 1"
Thickness 0.035"
Teeth per Inch 10/14
Material Bimetal
Grade M42
For Use With Band Saws
Application Alloy Steels, Mold Steels, Carbon Steels, Structural Steels
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: United Kingdom and Ireland .

This item is restricted for international sale.