Check Availability
11 ft. Bimetal Matrix II Band Saw Blade, 1" Width, 1 EA
  • MORSE 

    11 ft. Bimetal Matrix II Band Saw Blade, 1" Width, 1 EA

  • Item # 4WA93
  • Mfr. Model # ZWEG083C1014MAT-11' 0"
Qty
Invalid Quantity
Share This Product Add to List

Product Details

The Matrix II bimetal band saw blade is designed for cutting materials such as aluminum castings, carbon steel, and structural steels.
Show More Close
 

Technical Specifications

Item # 4WA93
Mfr. Model # ZWEG083C1014MAT-11' 0"
UNSPSC #23172007
Catalog Page 2352
Shipping Weight 2.2 lbs
Country of Origin USA *
For Use With Saw Type Band Saws
Item Band Saw Blade
Primary Saw Application Metal
Tooth Type Variable
Length 11 ft.
Width 1"
Thickness 0.035"
Teeth per Inch 10/14
Material Bimetal
Grade Matrix II
For Use With Band Saws
Application General Purpose for Cutting Materials with Easy to Moderate Machinability

* This product's country of origin is subject to change

Compliance and Restrictions