Check Availability
  • MORSE 

    10 ft. 10-1/2" Bimetal M42 Band Saw Blade, 3/4" Width, 1 EA

  • Item # 6VDZ9
  • Mfr. Model # ZWEFC812M42-10' 10-1/2"
10 ft. 10-1/2" Bimetal M42 Band Saw Blade, 3/4" Width, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The M42 bimetal bandsaw blade features hardened M42 high speed steel teeth for cutting alloy steels, mold steels, carbon steels, and structural steels.
Show More Close
 

Technical Specifications

Item # 6VDZ9
Mfr. Model # ZWEFC812M42-10' 10-1/2"
UNSPSC #27112802
Catalog Page 2352
Shipping Weight 1.41 lbs
Country of Origin USA *
For Use With Saw Type Band Saws
Item Band Saw Blade
Primary Saw Application Metal
Tooth Type Variable
Length 10 ft. 10-1/2"
Width 3/4"
Thickness 0.035"
Teeth per Inch 8/12
Material Bimetal
Grade M42
For Use With Band Saws
Application Alloy Steels, Mold Steels, Carbon Steels, Structural Steels
* This product's country of origin is subject to change

Compliance and Restrictions