This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • MORSE 

    1-3/8"-Dia. Hole Saw for Wood, 1-1/2" Max. Cutting Depth, 3 Teeth per Inch

  • Item # 4XG46
  • Mfr. Model # AT22
1-3/8"-Dia. Hole Saw for Wood, 1-1/2" Max. Cutting Depth, 3 Teeth per Inch

See alternate products available online.

Product Details

This hole saw features carbide-tipped teeth that allow you to make quick, clean cuts through a variety of materials. Use to cut abrasive materials such as fiberglass, particle board, asbestos board, and Formica®.
Show More Close
 

Technical Specifications

Item # 4XG46
Mfr. Model # AT22
UNSPSC #27112826
Shipping Weight 2.0 lbs
Country of Origin USA *
Hole Saw Product Grouping Hole Saws
Item Hole Saw
Primary Saw Application Wood
Saw Dia. 1-3/8"
Max. Cutting Depth 1-1/2"
Arbor Design Not Included
Tooth Material Carbide Tipped
Teeth per Inch 3
Tooth Material Grade YG8C
Thread Size 5/8"-18
Replacement Arbor No. Mfr. No. M45PCT
Shank Size 7/16" Hex
Pilot Drill Size 1/4" dia. x 4" L
Replacement Pilot Drill No. Mfr. No. MPD4CT01
Application Acoustic Tile, Countertops, Drywall, Fiberboard, Fiberglass, Plaster, Plastic and Nail-free Wood
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions