Check Availability
  • MORSE 

    1-13/16"-Dia. Hole Saw for Hardwood, 1-15/16" Max. Cutting Depth, 3 Teeth per Inch

  • Item # 53WM01
  • Mfr. Model # MHST29
1-13/16"-Dia. Hole Saw for Hardwood, 1-15/16" Max. Cutting Depth, 3 Teeth per Inch
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This hole saw features carbide-tipped teeth that allow you to make quick, clean cuts through a variety of materials.
Show More Close
 

Technical Specifications

Item # 53WM01
Mfr. Model # MHST29
UNSPSC #27112826
Shipping Weight 0.25 lbs
Country of Origin USA *
Hole Saw Product Grouping Hole Saws
Item Hole Saw
Primary Saw Application Hardwood
Saw Dia. 1-13/16"
Max. Cutting Depth 1-15/16"
Arbor Design Not Included
Tooth Material Carbide Tipped
Teeth per Inch 3
Tooth Material Grade M2
Thread Size 5/8"-18
Replacement Arbor No. Mfr. No. MA35PSCT
Pilot Drill Size 1/4" dia. x 3-3/32" L
Replacement Pilot Drill No. Mfr. No. MAPD3CT
Application Acoustical Tile, Drywall, Plastic, Plaster, Fiberglass
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions