Check Availability
1-1/8"-Dia. Hole Saw for Wood, 1-1/2" Max. Cutting Depth, 3 Teeth per Inch
  • MORSE 

    1-1/8"-Dia. Hole Saw for Wood, 1-1/2" Max. Cutting Depth, 3 Teeth per Inch

  • Item # 4XG45
  • Mfr. Model # AT18
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 4XG45
Mfr. Model # AT18
UNSPSC #27112826
Shipping Weight 2.0 lbs
Country of Origin USA *
Hole Saw Product Grouping Hole Saws
Item Hole Saw
Primary Saw Application Wood
Saw Dia. 1-1/8"
Max. Cutting Depth 1-1/2"
Arbor Design Not Included
Tooth Material Carbide Tipped
Teeth per Inch 3
Tooth Material Grade YG8C
Thread Size 1/2"-20
Replacement Arbor No. Mfr. No. M34CT
Shank Size 3/8" Hex
Pilot Drill Size 1/4" dia. x 2-7/8" L
Replacement Pilot Drill No. Mfr. No. MPD4SCT01
Application Acoustic Tile, Countertops, Drywall, Fiberboard, Fiberglass, Plaster, Plastic and Nail-free Wood
Impact Rated No

* This product's country of origin is subject to change

Compliance and Restrictions