Check Availability
  • MORSE 

    1-1/8"-Dia. Hole Saw for Hardwood, 1-15/16" Max. Cutting Depth, 3 Teeth per Inch

  • Item # 53WL89
  • Mfr. Model # MHST18
1-1/8"-Dia. Hole Saw for Hardwood, 1-15/16" Max. Cutting Depth, 3 Teeth per Inch
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This carbide-tipped hole saw from Morse® features carbide tooth tips with high wear resistance for fast holes and longer life for cutting abrasive materials. Special tooth design ensures very fast hole saw cutting. Ground and set teeth help to cut materials that bimetal saws will not cut. 3 teeth per inch creates a wider gullet for better chip clearance and faster cutting. For use with fiberglass, particle board, asbestos board, plaster, and Formica®. Separate arbor required.
Show More Close
 

Technical Specifications

Item # 53WL89
Mfr. Model # MHST18
UNSPSC #27112826
Catalog Page 708
Shipping Weight 0.15 lbs
Country of Origin USA *
Hole Saw Product Grouping Hole Saws
Item Hole Saw
Primary Saw Application Hardwood
Saw Dia. 1-1/8"
Max. Cutting Depth 1-15/16"
Arbor Design Not Included
Tooth Material Carbide Tipped
Teeth per Inch 3
Tooth Material Grade M2
Thread Size 1/2"-20
Replacement Arbor No. Mfr. No. MA34CT
Pilot Drill Size 1/4" dia. x 3-3/32" L
Replacement Pilot Drill No. Mfr. No. MAPD3CT
Application Acoustical Tile, Drywall, Plastic, Plaster, Fiberglass
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In