Check Availability
  • MOON AMERICAN 

    Water Applicator Wand,Aluminum,200 PSI

  • Item # 41H462
  • Mfr. Model # 501-0750754
Water Applicator Wand,Aluminum,200 PSI
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41H462
Mfr. Model # 501-0750754
UNSPSC #46191603
Catalog Page 2761
Shipping Weight 2.93 lbs
Country of Origin USA *
Item Water Applicator Wand
Inlet Size 3/4"
Base Type Rigid
Grip Type No Grip
Activates By Water Source
Thread Type GH
Body Material Aluminum
For Use With Mfr. No. Series 502/503 Mist Tips
Max. Pressure 200 psi
Spray Pattern Open Bore
Waterway 3/4"
Finish Brass/Aluminum
Standards NSN 4210-01-412-5688
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close