Check Availability
  • MOON AMERICAN 

    Shut Off, 1 In, Aluminum

  • Item # 41H472
  • Mfr. Model # 514P-1014
Shut Off, 1 In, Aluminum
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41H472
Mfr. Model # 514P-1014
UNSPSC #46191603
Shipping Weight 1.7 lbs
Country of Origin Taiwan *
Item Shut Off
Inlet Size 1"
Base Type Rigid
Grip Type Pistol
Activates By Twist
Thread Type NPSH
Body Material Aluminum
Max. Pressure 300 psi
Waterway 1"
Finish Aluminum
* This product's country of origin is subject to change

Compliance and Restrictions