Check Availability
  • MOON AMERICAN 

    Fire Hose Storz Swivel Adapter, Swivel Adapters Fittings Sub-Category, NH Female x Storz Connection

  • Item # 6DGC2
  • Mfr. Model # 387-45250Z
Fire Hose Storz Swivel Adapter, Swivel Adapters Fittings Sub-Category, NH Female x Storz Connection
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Easy-connect quarter-turn adapter for hydrants, hoses, pipes, and valves.
Show More Close
 

Technical Specifications

Item # 6DGC2
Mfr. Model # 387-45250Z
UNSPSC #40141726
Catalog Page 2760
Shipping Weight 5.8 lbs
Country of Origin USA *
Item Fire Hose Storz Swivel Adapter
Basic Connection Type Female Swivel x Storz
Connection Type NH Female x Storz
Size 4-1/2" x 5"
Body Material Aluminum
* This product's country of origin is subject to change

Compliance and Restrictions