Check Availability
  • MOON AMERICAN 

    Fire Hose Storz Swivel Adapter, Swivel Adapters Fittings Sub-Category, NH Female x Storz Connection

  • Item # 6DGC0
  • Mfr. Model # 387-25250Z
Fire Hose Storz Swivel Adapter, Swivel Adapters Fittings Sub-Category, NH Female x Storz Connection
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6DGC0
Mfr. Model # 387-25250Z
UNSPSC #40141726
Shipping Weight 5.15 lbs
Country of Origin USA *
Item Fire Hose Storz Swivel Adapter
Basic Connection Type Female Swivel x Storz
Connection Type NH Female x Storz
Size 2-1/2" x 5"
Body Material Aluminum
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close