Check Availability
  • MOON AMERICAN 

    Fire Hose Hex Nipple Adapter, Nonswivel Adapters Fittings Sub-Category, NH Female x MNPT Connection

  • Item # 6ANZ4
  • Mfr. Model # 357-2521561
Fire Hose Hex Nipple Adapter, Nonswivel Adapters Fittings Sub-Category, NH Female x MNPT Connection
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Allows connection between fire hydrant and hose. For use in municipal garages, landscaping, in-plant maintenance, and firefighting.
Show More Close
 

Technical Specifications

Item # 6ANZ4
Mfr. Model # 357-2521561
UNSPSC #46191603
Catalog Page 2759
Shipping Weight 1.13 lbs
Country of Origin China *
Item Fire Hose Hex Nipple Adapter
Basic Connection Type Female x Male
Connection Type NH Female x MNPT
Size 2-1/2" x 1-1/2"
Body Material Brass
* This product's country of origin is subject to change

Compliance and Restrictions