Check Availability
  • MOON AMERICAN 

    Fire Hose Hex Nipple Adapter, Nonswivel Adapters Fittings Sub-Category, MNPT x NH Male Connection Ty

  • Item # 6ANX8
  • Mfr. Model # 358-2561521
Fire Hose Hex Nipple Adapter, Nonswivel Adapters Fittings Sub-Category, MNPT x NH Male Connection Ty
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Allows connection between fire hydrant and hose. For use in municipal garages, landscaping, in-plant maintenance, and firefighting.
Show More Close
 

Technical Specifications

Item # 6ANX8
Mfr. Model # 358-2561521
UNSPSC #46191603
Shipping Weight 1.1 lbs
Country of Origin China *
Item Fire Hose Hex Nipple Adapter
Basic Connection Type Double Male
Connection Type MNPT x NH Male
Size 2-1/2" x 1-1/2"
Body Material Brass
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In