Check Availability
  • MOON AMERICAN 

    Fire Hose Hex Nipple Adapter, Nonswivel Adapters Fittings Sub-Category, MNPT x NH Male Connection Ty

  • Item # 6ANX1
  • Mfr. Model # 358-1061021
Fire Hose Hex Nipple Adapter, Nonswivel Adapters Fittings Sub-Category, MNPT x NH Male Connection Ty
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Allows connection between fire hydrant and hose. For use in municipal garages, landscaping, in-plant maintenance, and firefighting.
Show More Close
 

Technical Specifications

Item # 6ANX1
Mfr. Model # 358-1061021
UNSPSC #46191603
Catalog Page 2759
Shipping Weight 0.35 lbs
Country of Origin China *
Item Fire Hose Hex Nipple Adapter
Basic Connection Type Double Male
Connection Type MNPT x NH Male
Size 1" x 1"
Body Material Brass
* This product's country of origin is subject to change

Compliance and Restrictions