Check Availability
  • MOON AMERICAN 

    Fire Hose Hex Nipple Adapter, Nonswivel Adapters Fittings Sub-Category, MNST x MNPT Connection Type,

  • Item # 4FY11
  • Mfr. Model # 358-1561521
Fire Hose Hex Nipple Adapter, Nonswivel Adapters Fittings Sub-Category, MNST x MNPT Connection Type,
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Allows connection between fire hydrant and hose. For use in municipal garages, landscaping, in-plant maintenance, and firefighting.
Show More Close
 

Technical Specifications

Item # 4FY11
Mfr. Model # 358-1561521
UNSPSC #46191603
Catalog Page 2759
Shipping Weight 0.6 lbs
Country of Origin Taiwan *
Item Fire Hose Hex Nipple Adapter
Basic Connection Type Double Male
Connection Type MNST x MNPT
Size 1-1/2" x 1-1/2"
Body Material Cast Brass
* This product's country of origin is subject to change

Compliance and Restrictions