Check Availability
  • MOON AMERICAN 

    Fire Hose Cover, 34 In.L, 4 In.W, Red

  • Item # 6APF8
  • Mfr. Model # 132-5
Fire Hose Cover, 34 In.L, 4 In.W, Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Durable, 10-oz., vinyl-coated nylon fire hose cover by MOON AMERICAN helps protect fire hose.

• Red color increases visibility
• 4”H white letters read “FIRE HOSE KEEP CLEAR” on both sides
Show More Close
 

Technical Specifications

Item # 6APF8
Mfr. Model # 132-5
UNSPSC #40142121
Catalog Page 2760
Shipping Weight 1.83 lbs
Country of Origin USA *
Item Fire Hose Cover
Material Vinyl/Nylon
Height 34"
Width 4"
Length 34"
Color Red
* This product's country of origin is subject to change

Compliance and Restrictions