Check Availability
  • MOON AMERICAN 

    Fire Hose Cover, 32 In.L, 22 In.W, Red

  • Item # 4KR27
  • Mfr. Model # 139-29
Fire Hose Cover, 32 In.L, 22 In.W, Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Durable, mildew resistant cover by MOON AMERICAN helps protect fire hose.

• Red color increases visibility
• White letters read “FIRE HOSE KEEP CLEAR” on both sides
Show More Close
 

Technical Specifications

Item # 4KR27
Mfr. Model # 139-29
UNSPSC #46191603
Catalog Page 2760
Shipping Weight 1.0 lbs
Country of Origin China *
Item Fire Hose Cover
Material Vinyl Coated Nylon
Height 6"
Width 22"
Length 32"
Color Red
For Use With MFR No. 142-15
Standards UL, FM, and New York City Board of Standards and Appeals
* This product's country of origin is subject to change

Compliance and Restrictions