Check Availability
  • MOON AMERICAN 

    Fire Hose Cover, 25 In.L, 25 In.W, Red

  • Item # 4KR24
  • Mfr. Model # 138-29
Fire Hose Cover, 25 In.L, 25 In.W, Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Durable, mildew resistant cover by MOON AMERICAN helps protect fire hose.

• Red color increases visibility
• White letters read “FIRE HOSE KEEP CLEAR” on both sides
Show More Close
 

Technical Specifications

Item # 4KR24
Mfr. Model # 138-29
UNSPSC #46191603
Catalog Page 2760
Shipping Weight 1.0 lbs
Country of Origin China *
Item Fire Hose Cover
Material Poly Cotton
Height 7-1/2"
Width 25"
Length 25"
Color Red
For Use With MFR No. 1430-3
* This product's country of origin is subject to change

Compliance and Restrictions