Check Availability
  • MOON AMERICAN 

    Dry Hydrant Strainer, Back Flush, 6 In

  • Item # 41H513
  • Mfr. Model # 297-62
Dry Hydrant Strainer, Back Flush, 6 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41H513
Mfr. Model # 297-62
UNSPSC #40142501
Shipping Weight 11.65 lbs
Country of Origin USA *
Item Dry Hydrant Strainer with Back Flush Cover
Size 6"
Max. Pressure 50 psi
Material PVC
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In