Check Availability
  • MOON AMERICAN 

    Dry Hydrant Strainer, Check Valve, 8 In

  • Item # 41H510
  • Mfr. Model # 296-82
Dry Hydrant Strainer, Check Valve, 8 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41H510
Mfr. Model # 296-82
UNSPSC #40142501
Shipping Weight 16.29 lbs
Country of Origin USA *
Item Dry Hydrant Strainer with Check Valve
Size 8"
Max. Pressure 50 psi
Material PVC
Includes Check Valve
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In