Check Availability
  • MOON AMERICAN 

    Dry Hydrant Straight Adaptr,4-1/2In Male

  • Item # 41H496
  • Mfr. Model # 292-604525
Dry Hydrant Straight Adaptr,4-1/2In Male
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41H496
Mfr. Model # 292-604525
UNSPSC #40141726
Shipping Weight 6.4 lbs
Country of Origin USA *
Item Dry Hydrant Straight Adapter
Outlet 4-1/2" Male Thread
Size 6"
Max. Pressure 100 psi
Material Aluminum/PVC
Includes Cap
Standards ASTM D-2466
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close