Check Availability
  • MOON AMERICAN 

    Dry Hydrant 90 Adapter,4-1/2 In Male

  • Item # 41H518
  • Mfr. Model # 299-604525
Dry Hydrant 90 Adapter,4-1/2 In Male
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41H518
Mfr. Model # 299-604525
UNSPSC #40141726
Shipping Weight 11.95 lbs
Country of Origin USA *
Item Dry Hydrant 90 Degrees Adapter
Outlet 4-1/2" Male Thread
Size 6"
Max. Pressure 100 psi
Material Aluminum/PVC
Includes Cap
Standards ASTM D-2466
* This product's country of origin is subject to change

Compliance and Restrictions