Check Availability
  • MOON AMERICAN 

    Dry Hydrant 90 Adapter,6 In Female

  • Item # 41H505
  • Mfr. Model # 294-606025
Dry Hydrant 90 Adapter,6 In Female
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41H505
Mfr. Model # 294-606025
UNSPSC #40141726
Shipping Weight 14.5 lbs
Country of Origin USA *
Item Dry Hydrant 90 Degrees Adapter
Outlet 6" Female Swivel
Size 6"
Max. Pressure 100 psi
Material Aluminum/PVC
Includes Plug
Standards ASTM D-2466
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close