Check Availability
  • MOON AMERICAN 

    Dry Hydrant 45 Adapter,4-1/2 In Female

  • Item # 41H515
  • Mfr. Model # 298-604525
Dry Hydrant 45 Adapter,4-1/2 In Female
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41H515
Mfr. Model # 298-604525
UNSPSC #40141726
Shipping Weight 12.55 lbs
Country of Origin USA *
Item Dry Hydrant 45 Degrees Adapter
Outlet 4-1/2" Female Swivel
Size 6"
Max. Pressure 100 psi
Material Aluminum/PVC
Includes Plug
Standards ASTM D-2466
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close