Check Availability
  • MOON AMERICAN 

    Dry Hydrant 45 Adapter,5 In Male

  • Item # 41H507
  • Mfr. Model # 295-605025
Dry Hydrant 45 Adapter,5 In Male
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41H507
Mfr. Model # 295-605025
UNSPSC #40141726
Shipping Weight 11.35 lbs
Country of Origin USA *
Item Dry Hydrant 45 Degrees Adapter
Outlet 5" Male Thread
Size 6"
Max. Pressure 100 psi
Material Aluminum/PVC
Includes Cap
Standards ASTM D-2466
* This product's country of origin is subject to change

Compliance and Restrictions