Check Availability
  • MOON AMERICAN 

    Booster Fire Hose, Not Jacketed, 1" Hose Inside Dia., 100 ft., Green

  • Item # 34F902
  • Mfr. Model # 1130-1011004
Booster Fire Hose, Not Jacketed, 1" Hose Inside Dia., 100 ft., Green
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34F902
Mfr. Model # 1130-1011004
UNSPSC #46191603
Shipping Weight 20.0 lbs
Country of Origin China *
Item Booster Fire Hose
Fire Hose Type Not Jacketed
Hose Inside Dia. 1"
Hose Length 100 ft.
Coupling Material Aluminum
Color Green
Thread Type NST/NH
Coupling Lug Style Pin
Working Pressure 300 psi
Fire Hose Product Group Booster Fire Hose
Lining Material Polyurethane
Burst Pressure 1800 psi
Coupling Bowl Size 1-3/8"
Jacket Material Polyester
Test Pressure 600 psi
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms