Check Availability
  • Alignment Tools
  • MOODY TOOL 

    Threaded Spring Tool Kit, Light, 8Pc

  • Item # 6LEP7
  • Mfr. Model # 55-1857
Threaded Spring Tool Kit, Light, 8Pc
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6LEP7
Mfr. Model # 55-1857
UNSPSC #31162602
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Spring Tool
Type Threaded
Number of Pieces 8
Material High Carbon Steel
Tip Shape Pull/Push/Lifter
Tip Size Light
Length (In.) 8-1/8 to 16-1/8
Color Nickel
Features Extendable
Application Positioning in Tight Spaces
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In