Check Availability
  • Alignment Tools
  • MOODY TOOL 

    Spring Tool w/Handle, Push, 6 In

  • Item # 6HAR5
  • Mfr. Model # 51-1852
Spring Tool w/Handle, Push, 6 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6HAR5
Mfr. Model # 51-1852
UNSPSC #31162602
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Spring Tool
Number of Pieces 1
Material Steel
Tip Shape Push
Length (In.) 6
Color Plated
Features Loop Handle
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In