Check Availability
  • MOODY TOOL 

    Spring Tool, Hook and Lifter, 8-1/2 In

  • Item # 6HAR3
  • Mfr. Model # 51-1850
Spring Tool, Hook and Lifter, 8-1/2 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6HAR3
Mfr. Model # 51-1850
UNSPSC #31162602
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Spring Tool
Number of Pieces 1
Material Steel
Tip Shape Hook
Length (In.) 8/12
Color Plated
Features Knurled Handle
Package Quantity 1
* This product's country of origin is subject to change

Welcome Sign In