Check Availability
  • MOODY TOOL 

    Precision Probe, #17 Point Type, 5-5/8 Overall Length (In.), Magnet End: No

  • Item # 6LEP1
  • Mfr. Model # 55-1755
Precision Probe, #17 Point Type, 5-5/8 Overall Length (In.), Magnet End: No
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6LEP1
Mfr. Model # 55-1755
UNSPSC #27112303
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Precision Probe
Point Type #17
Replaceable Tip No
Threaded Points No
Magnet End No
Tip Material High Carbon Steel
Overall Length (In.) 5-5/8
Handle Dia. (In.) 3/16
Handle Material Steel
Finish Stainless Steel
* This product's country of origin is subject to change

Compliance and Restrictions