Check Availability
  • MOODY TOOL 

    Pocket Scriber, Straight Point Type, 1-13/16 Overall Length (In.), Magnet End: No

  • Item # 6KHK4
  • Mfr. Model # 51-8045
Pocket Scriber, Straight Point Type, 1-13/16 Overall Length (In.), Magnet End: No
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6KHK4
Mfr. Model # 51-8045
UNSPSC #27112303
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Pocket Scriber
Point Type Straight
Replaceable Tip No
Threaded Points No
Magnet End No
Tip Material Carbide
Overall Length (In.) 1-13/16
Handle Dia. (In.) 3/16
Handle Material Aluminum
Finish Black Oxide
* This product's country of origin is subject to change

Compliance and Restrictions