Check Availability
  • MOODY TOOL 

    Light Spring Tool, Pull, 6-7/8 In

  • Item # 6HAR6
  • Mfr. Model # 51-1853
Light Spring Tool, Pull, 6-7/8 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6HAR6
Mfr. Model # 51-1853
UNSPSC #31162602
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Light Spring Tool
Number of Pieces 1
Material Steel
Tip Shape Pull
Length (In.) 6-7/8
Color Plated
Features Knurled Handle
Package Quantity 1
* This product's country of origin is subject to change

Welcome Sign In