Check Availability
  • MOODY TOOL 

    Heavy Spring Tool, Pull, 9-1/2 In

  • Item # 6HAR7
  • Mfr. Model # 51-1855
Heavy Spring Tool, Pull, 9-1/2 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6HAR7
Mfr. Model # 51-1855
UNSPSC #31162602
Shipping Weight 0.04 lbs
Country of Origin USA *
Item Heavy Spring Tool
Number of Pieces 1
Material Steel
Tip Shape Pull
Length (In.) 9-1/2
Color Plated
Features Loop Handle
Package Quantity 1
* This product's country of origin is subject to change

Welcome Sign In