Check Availability
  • MONTEZUMA 

    16 ga. Steel Portable Tool Box, 20-1/8"H x 30"W x 19"D, 8581 cu. in., Black

  • Item # 8DVD9
  • Mfr. Model # LA400B
16 ga. Steel Portable Tool Box, 20-1/8"H x 30"W x 19"D, 8581 cu. in., Black Portable Tool Box,30"W x 19"D x 20 1/8"H Portable Tool Box,30"W x 19"D x 20 1/8"H Portable Tool Box,30"W x 19"D x 20 1/8"H Portable Tool Box,30"W x 19"D x 20 1/8"H Portable Tool Box,30"W x 19"D x 20 1/8"H
Qty
  • Web Price
    $831.25 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This steel box is designed to help provide a durable, heavy-duty solution to keeping your tools organized. It features steel construction, with a powder-coated finish to resist scratches and corrosion. It also features a lock cylinder for added security. A gas spring releases the lid when unlatched, and weather stripping helps to seal out dust and moisture. (Tools sold separately.)

• Keeps tools organized
• Heavy-duty steel construction
• Powder-coated finish
• Resists scratches and corrosion
• Lock cylinder
• Gas spring
• Lock cylinder
Show More Close
 

Technical Specifications

Item # 8DVD9
Mfr. Model # LA400B
UNSPSC #24112401
Shipping Weight 100.0 lbs
Country of Origin China *
Portable Tool Box Product Grouping Portable Tool Boxes
Item Portable Tool Box
Primary Tool Box Material Steel
Nominal Outside Width 30"
Nominal Outside Depth 19"
Nominal Outside Height 20"
Primary Tool Box Color Family Black
Primary Tool Box Color Black
Number of Drawers 0
Storage Capacity 8581 cu. in.
Locking System Lock Cylinder
Weight Capacity 300 lb.
Overall Width 30"
Overall Depth 19"
Overall Height 20-1/8"
Finish Powder Coated
Number of Pieces 1
Drawer Slides None
Number of Trays 2
Inside Width 29-3/4"
Inside Depth 9-1/2"
Inside Height 20"
Number of Handles 2
Handle Design Fixed Side
Features Gas Spring Raises Lid When Unlatched, No Spot Welded Seams, Weather Stripping Seals Against Dust and Moisture
Includes Lock Keys
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms