Check Availability
  • MONTEZUMA 

    16 ga. Steel Portable Tool Box, 14-1/8"H x 22-1/2"W x 13"D, 2890 cu. in., Black

  • Item # 8DUX5
  • Mfr. Model # SM200B
16 ga. Steel Portable Tool Box, 14-1/8"H x 22-1/2"W x 13"D, 2890 cu. in., Black Portable Tool Box,22 1/2"Wx13"Dx14-1/8"H Portable Tool Box,22 1/2"Wx13"Dx14-1/8"H Portable Tool Box,22 1/2"Wx13"Dx14-1/8"H Portable Tool Box,22 1/2"Wx13"Dx14-1/8"H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This steel box is designed to help provide a durable, heavy-duty solution to keeping your tools organized. It features steel construction, with a powder-coated finish to resist scratches and corrosion. It also features a lock cylinder for added security. (Tools sold separately.)
• Keeps tools organized
• Heavy-duty steel construction
• Powder-coated finish
• Resists scratches and corrosion
• Lock cylinder
Show More Close
 

Technical Specifications

Item # 8DUX5
Mfr. Model # SM200B
UNSPSC #24112401
Shipping Weight 46.3 lbs
Country of Origin China *
Portable Tool Box Product Grouping Portable Tool Boxes
Item Portable Tool Box
Primary Tool Box Material Steel
Nominal Outside Width 22"
Nominal Outside Depth 13"
Nominal Outside Height 14"
Primary Tool Box Color Family Black
Primary Tool Box Color Black
Number of Drawers 0
Storage Capacity 2890 cu. in.
Locking System Lock Cylinder
Weight Capacity 200 lb.
Overall Width 22-1/2"
Overall Depth 13"
Overall Height 14-1/8"
Finish Powder Coated
Number of Pieces 1
Drawer Slides None
Number of Trays 1
Inside Width 22-1/4"
Inside Depth 9-1/2"
Inside Height 14"
Number of Handles 2
Handle Design Fixed Side
Features No Spot Welded Seams
Includes Lock Keys
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms