Check Availability
  • MONSTER 

    Solid Carbide Straight Flute Drill Bit Set, 1/16"- 3/8", TiAlN

  • Item # 45YJ62
  • Mfr. Model # 470-000021B
Solid Carbide Straight Flute Drill Bit Set, 1/16"- 3/8", TiAlN
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 45YJ62
Mfr. Model # 470-000021B
UNSPSC #27112801
Shipping Weight 1.93 lbs
Country of Origin USA *
Drill Bit Grouping Drill Bit Set
Item Straight Flute Drill Bit Set
Drill Bit Dimension Type Fractional Inch
Drill Bit Size 1/16"- 3/8"
Decimal Equivalent 0.1250- 0.3750
Drill Bit Point Angle 140 Degrees
Drill Bit Material Solid Carbide
Drill Bit Finish TiAlN
Grade General Purpose
Shank Dia. 1/16" - 3/8"
Point Type Notched
Number of Pieces 21
Sizes Included 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64" and 3/8"
List Number 470
Application Metalworking
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.