Check Availability
  • MONSTER 

    Screw Machine Drill Bit Set, 1/16"-3/8" by 1/64", Solid Carbide, Bright, List Number 460

  • Item # 45YJ46
  • Mfr. Model # 460-000021
Screw Machine Drill Bit Set, 1/16"-3/8" by 1/64", Solid Carbide, Bright, List Number 460
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 45YJ46
Mfr. Model # 460-000021
UNSPSC #27112801
Shipping Weight 1.66 lbs
Country of Origin USA *
Drill Bit Grouping Drill Bit Set
Item Screw Machine Drill Bit Set
Drill Bit Dimension Type Fractional Inch
Drill Bit Size 1/16"-3/8" by 1/64"
Drill Bit Point Angle 135 Degrees
Drill Bit Material Solid Carbide
Drill Bit Finish Bright
Shank Type Straight
Flute Type Spiral
Coolant Through No
Cutting Direction Right Hand
Grade C2 Sub-Micron Solid Carbide
Point Type Four Facet Point
List Number 460
Application Metalworking
Number of Flutes 2
Sizes Included 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.