Check Availability
Screw Machine Drill Bit,  Letter,  W,  0.3860,  135°,  Solid Carbide,  Bright (Uncoated),  Straight
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 45YJ25
Mfr. Model # 460-203860
UNSPSC #27112801
Shipping Weight 0.198 lbs
Country of Origin USA *
Drill Bit Grouping Drill Bit
Item Screw Machine Drill Bit
Drill Bit Dimension Type Letter
Drill Bit Size W
Decimal Equivalent 0.3860
Drill Bit Point Angle 135 Degrees
Drill Bit Material Solid Carbide
Drill Bit Finish Bright (Uncoated)
Shank Type Straight
Flute Type Spiral
Coolant Fed Non-Coolant Through
Overall Length 3-1/4"
Cutting Direction Right Hand
Grade C2 Sub-Micron Solid Carbide
Shank Dia. 0.386"
Flute Length 1-7/8"
Point Type Four Facet Point
List Number 460
Application Metalworking
Number of Flutes 2
Sizes Included W
Depth:Dia. Ratio 5xD
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.