Check Availability
  • MONSTER 

    Screw Machine Drill Bit, Q, Solid Carbide, Bright, List Number 460

  • Item # 45YH99
  • Mfr. Model # 460-203320
Screw Machine Drill Bit, Q, Solid Carbide, Bright, List Number 460
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 45YH99
Mfr. Model # 460-203320
UNSPSC #27112801
Shipping Weight 0.137 lbs
Country of Origin USA *
Drill Bit Grouping Drill Bit
Item Screw Machine Drill Bit
Drill Bit Dimension Type Letter
Drill Bit Size Q
Decimal Equivalent 0.3320
Drill Bit Point Angle 135 Degrees
Drill Bit Material Solid Carbide
Drill Bit Finish Bright
Shank Type Straight
Flute Type Spiral
Coolant Through No
Overall Length 3"
Cutting Direction Right Hand
Grade C2 Sub-Micron Solid Carbide
Shank Dia. 0.332"
Flute Length 1-11/16"
Point Type Four Facet Point
List Number 460
Application Metalworking
Number of Flutes 2
Sizes Included Q
Depth:Dia. Ratio 5xD
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.