Check Availability
  • MONSTER 

    Screw Machine Drill Bit, #31, Solid Carbide, Bright, List Number 460

  • Item # 45YC68
  • Mfr. Model # 460-301200
Screw Machine Drill Bit, #31, Solid Carbide, Bright, List Number 460
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 45YC68
Mfr. Model # 460-301200
UNSPSC #27112801
Shipping Weight 0.01 lbs
Country of Origin USA *
Drill Bit Grouping Drill Bit
Item Screw Machine Drill Bit
Drill Bit Dimension Type Wire
Drill Bit Size #31
Decimal Equivalent 0.1200
Drill Bit Point Angle 135 Degrees
Drill Bit Material Solid Carbide
Drill Bit Finish Bright
Flute Type Spiral
Coolant Through No
Overall Length 1-7/8"
Grade General Purpose
Shank Dia. 0.120"
Flute Length 7/8"
Point Type Four Facet Point
List Number 460
Application Metalworking
Sizes Included #31
Depth:Dia. Ratio 7xD
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.