This item has been discontinued.  For alternate products call 1-800-217-6872.

  • MONSTER 

    Screw Machine Drill Bit, 13.00mm, Solid Carbide, Bright, List Number 460

  • Item # 45XZ74
  • Mfr. Model # 460-405118
Screw Machine Drill Bit, 13.00mm, Solid Carbide, Bright, List Number 460

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 45XZ74
Mfr. Model # 460-405118
UNSPSC #27112801
Shipping Weight 0.413 lbs
Country of Origin USA *
Drill Bit Grouping Drill Bit
Item Screw Machine Drill Bit
Drill Bit Dimension Type Metric
Drill Bit Size 13.00mm
Decimal Equivalent 0.5118
Drill Bit Point Angle 135 Degrees
Drill Bit Material Solid Carbide
Drill Bit Finish Bright
Shank Type Straight
Flute Type Spiral
Coolant Through No
Overall Length 3-7/8"
Cutting Direction Right Hand
Grade C2 Sub-Micron Solid Carbide
Shank Dia. 13.00mm
Flute Length 2-3/8"
Point Type Four Facet Point
List Number 460
Application Metalworking
Number of Flutes 2
Sizes Included 13.00mm
Depth:Dia. Ratio 5xD
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.