Check Availability
  • MONSTER 

    Screw Machine Drill Bit, 12.50mm, Solid Carbide, Bright, List Number 460

  • Item # 45XZ51
  • Mfr. Model # 460-404921
Screw Machine Drill Bit, 12.50mm, Solid Carbide, Bright, List Number 460
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 45XZ51
Mfr. Model # 460-404921
UNSPSC #27112801
Shipping Weight 0.367 lbs
Country of Origin USA *
Drill Bit Grouping Drill Bit
Item Screw Machine Drill Bit
Drill Bit Dimension Type Metric
Drill Bit Size 12.50mm
Decimal Equivalent 0.4921
Drill Bit Point Angle 135 Degrees
Drill Bit Material Solid Carbide
Drill Bit Finish Bright
Shank Type Straight
Flute Type Spiral
Coolant Through No
Overall Length 94.00mm
Cutting Direction Right Hand
Grade C2 Sub-Micron Solid Carbide
Shank Dia. 12.50mm
Flute Length 56.00mm
Point Type Four Facet Point
List Number 460
Application Metalworking
Number of Flutes 2
Sizes Included 12.50mm
Depth:Dia. Ratio 4xD
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.