Check Availability
  • MONSTER 

    Screw Machine Drill Bit, #10, Solid Carbide, Bright, List Number 460

  • Item # 45XY83
  • Mfr. Model # 460-301935
Screw Machine Drill Bit, #10, Solid Carbide, Bright, List Number 460
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45XY83
Mfr. Model # 460-301935
UNSPSC #27112801
Shipping Weight 0.04 lbs
Country of Origin USA *
Drill Bit Grouping Drill Bit
Item Screw Machine Drill Bit
Drill Bit Dimension Type Wire
Drill Bit Size #10
Decimal Equivalent 0.1935
Drill Bit Point Angle 135 Degrees
Drill Bit Material Solid Carbide
Drill Bit Finish Bright
Shank Type Straight
Flute Type Spiral
Coolant Through No
Overall Length 2-1/4"
Cutting Direction Right Hand
Grade C2 Sub-Micron Solid Carbide
Shank Dia. 0.194"
Flute Length 1-3/16"
Point Type Four Facet Point
List Number 460
Application Metalworking
Number of Flutes 2
Sizes Included #10
Depth:Dia. Ratio 6xD
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Show More Close