Check Availability
  • MONSTER 

    Screw Machine Drill Bit, 3/4", Solid Carbide, Bright, List Number 460

  • Item # 36XK75
  • Mfr. Model # 460-107500
Screw Machine Drill Bit, 3/4", Solid Carbide, Bright, List Number 460
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

High-performance carbide can achieve a high penetration rate to help create rounder, straighter holes
Show More Close
 

Technical Specifications

Item # 36XK75
Mfr. Model # 460-107500
UNSPSC #27112801
Shipping Weight 1.11 lbs
Country of Origin USA *
Drill Bit Grouping Drill Bit
Item Screw Machine Drill Bit
Drill Bit Dimension Type Fractional Inch
Drill Bit Size 3/4"
Decimal Equivalent 0.7500
Drill Bit Point Angle 135 Degrees
Drill Bit Material Solid Carbide
Drill Bit Finish Bright
Shank Type Straight
Flute Type Spiral
Coolant Through No
Overall Length 5"
Cutting Direction Right Hand
Grade C2 Sub-Micron Solid Carbide
Shank Dia. 3/4"
Flute Length 3-1/8"
Point Type 4-Facet
List Number 460
Application Precision Drilling In Cast Iron, Stainless Steel, Tool Steel, Titanium and Nickel Alloys
Number of Flutes 2
Sizes Included 3/4"
Depth:Dia. Ratio 4xD
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.